Zoro Homepage

Suppressor For Contactor, 24-48 VAC

  • Mfr # 3RT29161BB00

  • Zoro # G4296616


product price: $17.89
/ea

Key Features

For Use With
3RT2, S00 Frame Contactors
Includes
Varistor
Voltage
24-48V AC, 24-70V DC
Accessory Type
Surge Supressor
Operating Temperature
-25 Cel ... 60 Cel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT29161BB00
Zoro #
G4296616
UPC #
662643918373
Country of Origin
Czechia

Dimensions

Size
0.028 m / 0.046 m / 0.009 m
Frame Size
S00

Details

Item
Surge Supressor
For Use With
3RT2, S00 Frame Contactors
Includes
Varistor
Voltage
24-48V AC, 24-70V DC
Accessory Type
Surge Supressor
Operating Temperature
-25 Cel ... 60 Cel
Frequency Rating
50 Hz / 60 Hz
Voltage Rating
AC/DC
Mounting
clip-on
Environmental Conditions
-40°C ... 80°C
Type
surge suppressor
Compatible with Series
3RH2, 3RT2, S00 Frame Contactors

Description

Surge Supressor, Accessory Type Surge Supressor, Includes Varistor, Voltage 24-48V AC, 24-70V DC, Frame Size S00, Compatible with Series 3RH2, 3RT2, S00 Frame Contactors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.