This item is Discontinued.

Siemens Surge Protection Device, Three Phase, 120/240V AC High Leg Delta, 3 Poles, 4 Wires + Ground, 200kA TPS3B1120D2

Surge Protection Device, Three Phase, 120/240V AC High Leg Delta, 3 Poles, 4 Wires + Ground, 200kA (Discontinued)

  • Mfr # TPS3B1120D2
  • Zoro # G4437115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPS3B1120D2
Zoro #
G4437115
UPC #
040892250640
Country of Origin
United States

Dimensions

Length
6 in
Depth
4 in
Width
6 in
Length (Straight Wireway)
6.0 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
Three
Voltage
120/240V AC High Leg Delta
Number of Poles
3
Voltage Protection Rating
1000V (L-L), 600V (N-G), 700/1200V (L-G, L-N)
Number of Wires
4 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current Per Mode
100kA
Max. Surge Current per Mode
100kA (L-G, L-N), N-G
Max. Surge Current Per Phase
200kA
Max. Surge Current per Phase
200 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150/320 V AC
Enclosure NEMA Rating
4X
IP Rating
10, 14, 52, 56
Enclosure Material
Polycarbonate
Wire Gauge
10 to 8 AWG
Includes
Dry Contacts, EMI/RFI Filters
Noise Attenuation
-50db @ 10kHz to 100MHz
Filtering / Nonfiltering
Filtering
Standards
ANSI/IEEE , UL/cUL 1449 Listed, UL 1283, Type 2
Modular / Nonmodular
Nonmodular
Lightning Impulse Current
20 kA
System Connection
Parallel
Min. Operating Temp.
-15 Degrees F
Color
Gray
Max. Operating Temp.
140 Degrees F
UL SPD Type
Type 2
Basic Material
Nonmetallic
Status Indicator
LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.