Swt 2-Way 7.0Cv Zone Valve, 24VAC, 3-Way, 41 Degrees to 122 Degrees F, 1" Sweat Inlet Size

  • Mfr # 599-00513

  • Zoro # G7513867


product price:  $49.85
/ea

Key Features

Coil Volts
24VAC
Inlet Size
1" Sweat
Outlet Size
1" Sweat
Valve Type
3-Way
Ambient Temp. Range
41 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-00513
Zoro #
G7513867
UPC #
04034106332020
Country of Origin
Korea, Republic of

Dimensions

Inlet Size
1" Sweat
Outlet Size
1" Sweat

Details

Coil Volts
24VAC
Valve Type
3-Way
Ambient Temp. Range
41 Degrees to 122 Degrees F
Item
Swt 2-Way 7.0Cv Zone Valve
NEMA Rating
NEMA 1
Standards
ANSI Class 125
Max. Inlet Pressure
125 psig

Description

Swt 2-Way 7.0Cv Zone Valve 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.