This item is Discontinued.

Siemens Temperature/Humidity Sensor, RJ11 QFA3232.FWSN

Temperature/Humidity Sensor, RJ11 (Discontinued)

  • Mfr # QFA3232.FWSN
  • Zoro # G3963690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA3232.FWSN
Zoro #
G3963690
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D

Details

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
Outputs
Temp: 10k ohm Type 3, RH: 0-1V/4 to 20mA
Agency Compliance
UL 916 Energy Management Equipment
Control Type
Dehumidification, Temperature
Display
OLED
Item
Temperature/Humidity Sensor
Occupancy Control Sensor
No
Building Type
Commercial

Description

Temperature/Humidity Sensor, Includes Anchors, Matching Gaskets, Screws, Trim Rings, For Use With BACnet System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.