Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermistor motor protection relay Standard evaluation unit 22.5 mm

  • Mfr # 3RN2012-2BA30

  • Zoro # G216041238


product price: $166.99
/ea
Sold in multiples of 2 for $333.98
Free Shipping & Returns

Key Features

Coil Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RN2012-2BA30
Zoro #
G216041238
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Coil Voltage
24V AC/DC

Description

Thermistor motor protection relay Standard evaluation unit 22.5 mm enclosure Spring-type terminal 2 change-over contacts US = 24 V AC/DC Manual/Auto/Remote reset with ATEX approval 2 LEDs READY/TRIPPED galvanic isolation Test/reset button Wire break monitoring Short circuit monitoring non-volatile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.