Zoro Homepage

Thrust Pad, 22 mm, White

  • Mfr # 3SU1900-0KC10-0AA0

  • Zoro # G3038502


product price: $1.49
/ea
Sold in multiples of 10 for $14.90

Key Features

Material
Plastic
Color
Black
For Use With
Selector Switch 3SU1 Series
Size
22 mm
Operating Temperature
-25°C to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1900-0KC10-0AA0
Zoro #
G3038502
UPC #
00804766079856
Country of Origin
Czechia

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pressure Plate
Material
Plastic
Color
Black
For Use With
Selector Switch 3SU1 Series
Operating Temperature
-25°C to 70°C
Product Type
Pressure Plate
Compatible with Series
3SU1
Compatible Product Type
Selector Switches

Description

Pressure Plate, 22 mm, For Use With Selector Switch 3SU1 Series, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.