Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunction Time Delay Relay, 12 Functions 12 to 240V AC/DC, SPDT

  • Mfr # 3RP25051AW30

  • Zoro # G2109182


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Flasher (Starts with Break), Flasher (Starts with Pulse), Interval Delay, Interval Delay (with Control Signal), Off Delay (Passing Make Contact), Off Delay (with Control Signal), On Delay, On Delay (with Control Signal), Passing Make Contact (with Control Signal), Pulse Delayed (With Control Signal), Pulse Shaping (with Control Signal), Retriggerable, Retriggerable (with Control Signal)
Number of Delay Functions
12
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Number of Pins
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RP25051AW30
Zoro #
G2109182
UPC #
887621914813
Country of Origin
Germany

Dimensions

Overall Height - Relay
3.94 in
Body Height
3.94 in
Body Depth
3.54 in
Overall Depth
3.94 in
Body Width
0.69 in

Details

Item
Multifunction Time Delay Relay
Delay Function
Flasher (Starts with Break), Flasher (Starts with Pulse), Interval Delay, Interval Delay (with Control Signal), Off Delay (Passing Make Contact), Off Delay (with Control Signal), On Delay, On Delay (with Control Signal), Passing Make Contact (with Control Signal), Pulse Delayed (With Control Signal), Pulse Shaping (with Control Signal), Retriggerable, Retriggerable (with Control Signal)
Number of Delay Functions
12
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Number of Pins
7
Coil Voltage
12 to 240V AC/DC
Current Rating
3 A
Contact Form
SPDT
Contact Rating (AC)
3 A @ 24/250/400V
Contact Rating (DC)
0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V
Number of Functions
13
Standards
CCC, CE Certified, CSA Certified, EAC, UL Listed
Electrical Connection
Screw Terminal
Adjustment Method
Rotary Dip Switch
Operating Functions
11
Contact Amp Rating (Resistive)
0.7A
Contact Material
Silver Tin Oxide
Coil Rating
3VA
Status Indicator
LED
Input Voltage
12 to 240V AC/DC
Frequency
50/60 Hz
Power Consumption
3 VA
Reset Method
Time-Limit Reset
Mounting Style
DIN Rail

Description

Multi-Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Coil Voltage 12 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 3 A @ 24/250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 3 A, Number of Delay Functions 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.