Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing relay Multifunction 1 change-over contact

  • Mfr # 3RP2505-2AB30

  • Zoro # G216041207


product price: $205.99
/ea
Sold in multiples of 3 for $617.97
Free Shipping & Returns

Key Features

Number of Delay Functions
13
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RP2505-2AB30
Zoro #
G216041207
UPC #
-
Country of Origin
Germany

Details

Item
Time Delay Relay
Number of Delay Functions
13
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr

Description

Timing relay, Multifunction 1 change-over contact, 13 functions 7 time ranges 0.05 s...100 h 24 V AC/DC at 50/60 Hz AC with LED Spring-type terminal push-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.