TRANSFORMER SITAS PHASES:1
- Mfr # 4AM4642-8DD40-0FA0
- Zoro # G915873758
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Phase
1
IP Rating
IP00
Overall Width
122 millimetre
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4AM4642-8DD40-0FA0
- Zoro #
- G915873758
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 122 millimetre
Details
- Phase
- 1
- IP Rating
- IP00
Description
TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:0,4 /1,44, UPRIV:550-525-500-480-460- 440-415-400-380-230-208, USECV:2X115, ISECA:1,74-3,48, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP00, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER ISOLATION TRANSFORMER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.