Zoro Homepage

TRANSFORMER SITAS PHASES:1

  • Mfr # 4AM6542-5CJ10-0FA0

  • Zoro # G115873770


product price: $2,041.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110V
Phase
1
IP Rating
IP00
Overall Width
194 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM6542-5CJ10-0FA0
Zoro #
G115873770
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
194 millimetre

Details

Output Voltage
110V
Phase
1
IP Rating
IP00

Description

TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:2,5 /13,3, UPRIV:440+/-5%, USECV:110, ISECA:22,7, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP00, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER ISOLATION TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.