
TRANSFORMER SITAS PHASES:1
Mfr # 4AT3032-8DD40-0FC0
Zoro # G415873968
product price: $5,523.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Phase
1
IP Rating
IP23
Overall Height
395 millimetre
Overall Width
351 millimetre
Overall Depth
330 millimetre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4AT3032-8DD40-0FC0
Zoro #
G415873968
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
395 millimetre
Overall Width
351 millimetre
Overall Depth
330 millimetre
Details
Phase
1
IP Rating
IP23
Description
TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:3,6 /17,8, UPRIV:550-525-500-480-460- 440-415-400-380-230-208, USECV:2X115, ISECA:2X15,7, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:55 /H, IP23, TYPE OF TERMINALS:SCREW CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER ISOLATION TRANSFORMER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.