Zoro Homepage

TRANSFORMER SITAS PHASES:3

  • Mfr # 4AU3032-8BC40-0HA0

  • Zoro # G315873860


product price: $10,042.99
/ea
Free Shipping & Returns

Key Features

Phase
3
IP Rating
IP00
Overall Height
270 millimetre
Overall Width
310 millimetre
Overall Depth
258 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AU3032-8BC40-0HA0
Zoro #
G315873860
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
270 millimetre
Overall Width
310 millimetre
Overall Depth
258 millimetre

Details

Phase
3
IP Rating
IP00

Description

TRANSFORMER SITAS, PHASES:3, PN/PNS6KVA:6,3 /28, UPRIV:Y500-400/D289-230, USECV:Y 400 / D 230, ISECA:9,1, FHZ:50...60, VECTOR GR./SHIELD WNG.:IIIIII0 /0, TA/ISOKL:55 /H, IP00, TYPE OF TERMINALS:SCREW CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER ISOLATION TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.