T'STAT, H/C, LINE VOLT, HVY DUTY
Mfr # 134-1085
Zoro # G316149971
product price: $225.56
/ea
Free Shipping & Returns
Key Features
Compatible System Type
Blast Coil, Duct Furnace, Fan Coil Unit, Unit Heater
Display Type
Analog
Application
Heat or Cool
Switch Type
SPDT
Control Type
Exposed Dial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134-1085
Zoro #
G316149971
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4-3/4 in
Overall Width
1-5/8 in
Overall Depth
2-15/16 in
Description
Line Volt Thermostat, Switch Action Open/Close on Rise, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.