This item is Discontinued.

Siemens Twin pushbutton, 22 mm, round, metal, shiny, white, black 3SU1050-3BB61-0AA0-ZY19

This item is Discontinued.

Siemens

Twin pushbutton, 22 mm, round, metal, shiny, white, black (Discontinued)

Mfr # 3SU1050-3BB61-0AA0-ZY19
Zoro # G315873433
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3SU1050-3BB61-0AA0-ZY19
Zoro #
G315873433
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush/Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black/White
Head Material
Plastic
Standards
CE, UK CA, cULus, EAC

Description

Twin pushbutton, 22 mm, round, metal, shiny, white, black, pushbuttons, flat and raised, with laser labeling, inscription or symbol Customer-specific selection with SIRIUS ACT configurator CIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.