Siemens

UPS System, 480 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (Discontinued)


Free Shipping & Returns


Key Features

  • UPS Type Standby
  • Power Rating 480 kVA
  • Mounting DIN Rail
  • Wattage 7.2 W
  • Input Voltage 24V DC
See all product information

Product Information

Dimensions

Depth 6 in
Cord Length No Cord
Height 5 in
Width 5 in
height including the poles 130 millimetre

Details

Item UPS System
UPS Type Standby
Power Rating 480 kVA
Mounting DIN Rail
Wattage 7.2 W
Input Voltage 24V DC
Output Voltage 24V DC
Backup Time (Half/Full Load) 34 min/9 min
Outlet Type Hardwired
Medical Grade No
Number of Outlets 0
Input Current 0.3 A
Standards cURus (UL 1778, CSA C22.2 No. 107.1), File E219627
Hz 50/60 Hz
Includes For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply
Fax/Modem Line Protection No
NEMA Receptacle Configuration No Configuration
Special Features Aging, and Charge Level, Automatic Detection of Battery Modules, Automatic Selection of Optimal Temperature-Controlled Charging, Battery Connection, Monitoring of Operational Readiness
Transfer Time 0 msec
Automatic Volts Regulation No
Display Type LED
Input Connection Hardwired
Product name SITOP UPS1100
max. ambient temperature 50 degree_Celsius
battery pack present Yes
closed (sealed) Yes
Capacity 1200 milliampere hour
min. ambient temperature -15 degree_Celsius
nominal voltage 24 volt
description of product type Battery module 1.2 Ah

Description

UPS System, Standby, Power Rating 480 VA, Wattage 7.2 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) 34 min/9 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade No, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 5 in, Depth 6 in, Height 5 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz, Input Current 0.3 A, N/A Phase, Ports N/A

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.