USB WLAN stick
Mfr # POL903.00/100
Zoro # G316553990
product price: $124.96
/ea
Free Shipping & Returns
Key Features
Function
WLAN Interface for Commissioning & Service
Compatible Brand and Series
Siemens Actuating DXR1, Siemens Climatix C400, Siemens Climatix C600, Siemens Climatix POL448, Siemens Climatix S400
Compatible Manufacturer Model Number
A6V10990076, A6V11276159, A6V11393929, A6V11393931, A6V11393933, A6V11393935, A6V13122008, A6V13870244, A6V14168073
Wireless
Yes
Wireless System Compatibility
WLAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POL903.00/100
Zoro #
G316553990
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
67 1/2 mm
Overall Height
22 mm
Overall Depth
10 mm
Details
Function
WLAN Interface for Commissioning & Service
Compatible Brand and Series
Siemens Actuating DXR1, Siemens Climatix C400, Siemens Climatix C600, Siemens Climatix POL448, Siemens Climatix S400
Item
WLAN Stick
Compatible Manufacturer Model Number
A6V10990076, A6V11276159, A6V11393929, A6V11393931, A6V11393933, A6V11393935, A6V13122008, A6V13870244, A6V14168073
Wireless
Yes
Wireless System Compatibility
WLAN
Standards
EAC, EU, FCC, UK (UKCA)
Description
WLAN Stick, Compatible Brand and Series Siemens Actuating DXR1, Siemens Climatix C400, Siemens Climatix C600, Siemens Climatix POL448, Siemens Climatix S400, Compatible Manufacturer Model Number A6V10990076, A6V11276159, A6V11393929, A6V11393931, A6V11393933, A6V11393935, A6V13122008, A6V13870244, A6V14168073, Function WLAN Interface for Commissioning & Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.