VACU-BRK SW 17 60/60A 2P 250V L-R R FUS

  • Mfr # V7B2222LRR

  • Zoro # G116059739


product price:  $2,198.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
DP
Current Rating
60 A
For Fuse Class
Class R
Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V7B2222LRR
Zoro #
G116059739
UPC #
78364308634
Country of Origin
Mexico

Details

Item
Load Break Switch
Protection Method
Fusible
Contact Form
DP
Current Rating
60 A
For Fuse Class
Class R
Voltage
250 V
Standards
UL Listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.