VACU-BRK SW 17IN 60/60A 2P 250V R FUSED
Mfr # V7B2222LMR
Zoro # G716059771
product price:Â $2,198.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
60 A
Voltage
250 V
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V7B2222LMR
Zoro #
G716059771
UPC #
78364308637
Country of Origin
Mexico
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
60 A
Voltage
250 V
Standards
UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.