Zoro Homepage

VACU-BRK SW 17IN 60A 3P 250V

  • Mfr # V7E3202

  • Zoro # G016059747


product price: $2,293.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Environment
Indoor
Voltage
250 V
Standards
UL
Protection Method
Nonfusible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team