Shop SIEMENS
Create Account
vacuum contactor AC-3e 630 A 335 kW / 400 V
- Mfr # 3TF6933-1DP4
- Zoro # G515873295
product price:Â
$
7,832.99
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
- 3TF6933-1DP4
- Zoro #
- G515873295
- UPC #
- -
- Country of Origin
- Germany
Description
vacuum contactor AC-3e 630 A, 335 kW / 400 V, AC-3 820 A, 450 kW / 400 V, Ue 690 V, 3-pole, Uc: 230 V DC drive: conventional installed with series resistor with reversing contactor 3TC4417-4A DC economy circuit auxiliary contacts 3 NO + 3 NC main circuit: busbar control and auxiliary circuit: screw terminal