vacuum contactor AC-3e/AC-3 225 A 110 kW / 400 V

  • Mfr # 3RT1264-6AD36

  • Zoro # G915674140


product price: $1,923.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1264-6AD36
Zoro #
G915674140
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - vacuum contactor AC-3e/AC-3 225 A 110 kW / 400 V is a type of IEC Magnetic Contactor. This industrial tool is designed to handle high current loads and is typically used in commercial or industrial settings where heavy machinery or large electrical systems are operated. It features an auxiliary contact form of 2NC/2NO, which means it has two normally closed and two normally open contacts for control circuitry.

Key Features:

  • Auxiliary Contact Form: The device comes with a 2NC/2NO configuration, providing flexibility in controlling the operation of connected devices.
  • Number of Auxiliary Contacts: With four auxiliary contacts, this contactor allows for multiple connections, enhancing its functionality within complex electrical systems.
  • Number of Poles: The three-pole design indicates that it can control three separate circuits simultaneously.
  • Terminal Connection Type: The screw250 terminal connection type is designed for making connections, but the retailer does not guarantee prevention of accidental disconnections during use.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.