Zoro Homepage

vacuum contactor AC-3e/AC-3 225 A 110 kW / 400 V

  • Mfr # 3RT1264-6NB36

  • Zoro # G815674073


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1264-6NB36
Zoro #
G815674073
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC magnetic contactor. It is rated for operation within the specified current and voltage ranges, and includes 3 poles and four auxiliary contacts (2NC/2NO), with screw-terminal connections.

Poles: 3

  • Auxiliary contacts: 4 (2NC/2NO)
  • Auxiliary contact configuration: 2 normally closed / 2 normally open contacts
  • Terminal connection type: Screw
  • Current rating: 225 A
  • Power rating: specified at nominal voltage of 400 V
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.