Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

vacuum contactor AC-3e/AC-3 265 A 132 kW / 400 V

  • Mfr # 3RT1265-6AM36

  • Zoro # G915674409


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1265-6AM36
Zoro #
G915674409
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC magnetic contactor rated for operation within the specified voltage and current ranges, designed to perform switching functions as specified by IEC standards. It has a 3-pole configuration and uses screw-terminal connections.

Auxiliary contact configuration: 2NC/2NO (4 auxiliary contacts total)

  • Number of Poles: 3
  • Terminal connection type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.