vacuum contactor AC-3e/AC-3 265 A 132 kW / 400 V

  • Mfr # 3RT1265-6AV36

  • Zoro # G115674339


product price:  $2,198.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
380V-420V AC
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1265-6AV36
Zoro #
G115674339
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
380V-420V AC
Number of Poles
3
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC magnetic contactor (vacuum type) with 3 poles, rated for operation within the specified voltage and current ranges. It features a coil energization voltage in the range of 380–420 V AC and is intended for switching applications within specified electrical parameters.

Key features

  • Coil voltage: 380–420 V AC
  • Auxiliary contact form: 2NC/2NO
  • Auxiliary contacts: 4 total
  • Poles: 3
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.