vacuum contactor AC-3e/AC-3 300 A 160 kW / 400 V

  • Mfr # 3RT1266-6AM36

  • Zoro # G215674291


product price: $2,739.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1266-6AM36
Zoro #
G215674291
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC magnetic contactor rated within the specified voltage and current ranges. It is a three-pole device with screw terminal connections and includes four auxiliary contacts configured as 2NC/2NO, compatible with auxiliary switching functions as specified.

Auxiliary contact form: 2NC/2NO

  • Number of auxiliary contacts: 4
  • Number of poles: 3
  • Terminal connection type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.