Zoro Homepage

vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V

  • Mfr # 3RT1275-6AF36

  • Zoro # G615674211


product price: $3,634.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6AF36
Zoro #
G615674211
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC Magnetic Contactor rated for operation within the specified voltage ranges and power ratings.

It features a three-pole configuration and integrated auxiliary contacts, intended for use in control systems as specified by manufacturer guidelines.

  • Auxillary Contacts: 4 — total auxiliary contacts integrated; provide additional switching functions separate from main power contacts.
  • Number of Poles: 3 — number of electrical poles; defines how many circuits the contactor can control simultaneously.
  • Reversing Capability: Non-Reversing — cannot reverse motor direction.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.