Zoro Homepage

vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V

  • Mfr # 3RT1275-6AR36

  • Zoro # G815674165


product price: $3,240.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6AR36
Zoro #
G815674165
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V is a type of IEC Magnetic Contactor. It is designed to handle high power loads and operates with an auxiliary contact form of 2NC/2NO, which means it has two normally closed and two normally open contacts. This device features three poles for electrical circuit control and uses a screw terminal connection type.

Key Features:

  • Auxiliary Contact Form: The product comes with a 2NC/2NO auxiliary contact form, providing flexibility in controlling the flow of electricity.
  • Number of Auxiliary Contacts: With four auxiliary contacts, this device offers multiple points for electrical interaction.
  • Number of Poles: The three-pole design allows for efficient control over an electrical circuit.
  • Terminal Connection Type: Its screw terminal connection is designed for attachment to the system.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.