vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V

  • Mfr # 3RT1275-6NB36

  • Zoro # G115674049


product price: $3,571.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6NB36
Zoro #
G115674049
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

vacuum contactor AC-3e/AC-3 400 A, 200 kW / 400 V, 3-pole, Uc: 21-27.3 V AC50-60 Hz / DC PLC input 24 V DC drive: electronic auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.