vacuum contactor AC-3e/AC-3 500 A 250 kW / 400 V

  • Mfr # 3RT1276-6AS36

  • Zoro # G915674072


product price: $4,502.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1276-6AS36
Zoro #
G915674072
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC Magnetic Contactor rated for operation with three main power poles and four auxiliary contacts configured as 2NC/2NO. It is identified by its vacuum construction and its placement within the IEC magnetic contactor product category.

Key features:

  • Auxiliary contact configuration: 2NC/2NO — two normally closed and two normally open auxiliary contacts.
  • Number of auxiliary contacts: 4 — total auxiliary contacts integrated.
  • Number of poles: 3 — controls three separate circuits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.