Zoro Homepage

vacuum contactor AC-3e/AC-3 630 A 335 kW / 400 V

  • Mfr # 3TF6833-1DP4

  • Zoro # G215873281


product price: $5,689.99
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
3TF6833-1DP4
Zoro #
G215873281
UPC #
-
Country of Origin
Germany

Description

vacuum contactor AC-3e/AC-3 630 A, 335 kW / 400 V, Ue 690 V, 3-pole, Uc: 230 V DC drive: conventional installed with series resistor with reversing contactor 3TC4417-4A DC economy circuit auxiliary contacts 3 NO + 3 NC main circuit: busbar control and auxiliary circuit: screw terminal