Valve 6.3Cv 10/15 Assy 3/4" N/C, 2-Way NC, 3/4" Inlet Size

  • Mfr # 270-03184

  • Zoro # G7505823


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Valve Type
2-Way NC
Max. Inlet Pressure
155 psi
Standards
ANSI Class 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-03184
Zoro #
G7505823
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

Valve Type
2-Way NC
Item
Valve 6.3Cv 10/15 Assy 3/4" N/C
Max. Inlet Pressure
155 psi
Standards
ANSI Class 250

Description

Valve 6.3Cv 10/15 Assy 3/4 In.N/C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.