Zoro Homepage

Valve Actuator, 24V, Spring Return

  • Mfr # SKD62U

  • Zoro # G8492057


product price: $846.69
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
Proportional
Torque
285 in-lb
Cycle Time
30 sec
Type of Actuator
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKD62U
Zoro #
G8492057
UPC #
094726780834
Country of Origin
Germany

Dimensions

Height
11 13/16 in
Width
4 3/4 in
Depth
6 1/2 in
Overall Height
11 13/16 in
Overall Depth
6 5/8 in
Overall Width
5 in
Stroke Length
3/4 in
Electrical Lead Length
35 in

Details

Item
Electric Zone Valve Actuator
Voltage
24V AC
Signal Type
Proportional
Torque
285 in-lb
Cycle Time
30 sec
Type of Actuator
Spring Return
Electrical Connections
Terminal Block
For Use With
Flowrite and Other Standard Valves with Inch Stroke
Power Consumption
10 VA
Standards
UL Listed
Product Type
Electric Zone Valve Actuator
Includes Electrical Leads
Electrical Leads Included
Number of Auxiliary Switches
0
Compatible Valve Action
Normally Closed, Normally Open
Compatible Series
VVF, VVG, VXF, VXG
Frequency
50/60 Hz
Installation Orientation
Vertical
Operating Temperature - Minimum
5 Degrees F
Compatible Valve Body Pattern
Three-Way, Two-Way
Electrical Connection Type
Cable
Operating Temperature - Maximum
122 Degrees F
Mounting Style
Direct Mount
Auxiliary Contact Form
SPDT
NEMA Rating
1
Control Signal
Proportional
Return Action
Spring Return
Housing Material
Plastic
Application
Air Conditioning, Heating, Ventilation

Description

Electric Zone Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Series VVF, VVG, VXF, VXG, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Cable, Electrical Lead Length 35 in, Frequency 50/60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Included, Installation Orientation Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.