Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Actuator, Electro Hydraulic, Non SR

  • Mfr # SKD60U

  • Zoro # G5543349


product price: $695.91
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Torque
285 in-lb
Cycle Time
30 sec
Standards
DIN EN 14597, UL Listed
Power Consumption
10 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKD60U
Zoro #
G5543349
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5 in
Overall Height
11 13/16 in
Stroke Length
3/4 in
Electrical Lead Length
35 in
Overall Depth
6 5/8 in

Details

Item
Electric Globe Valve Actuator
Voltage
24V AC
Torque
285 in-lb
Cycle Time
30 sec
Standards
DIN EN 14597, UL Listed
Power Consumption
10 VA
Product Type
Electric Globe Valve Actuator
Number of Auxiliary Switches
0
Frequency
50/60 Hz
Mounting Style
Direct Mount
Electrical Connection Type
Cable
Operating Temperature - Maximum
122 Degrees F
Application
Chilled/Hot Water Control, Steam Control
NEMA Rating
1
Operating Temperature - Minimum
5 Degrees F
Compatible Series
VVF, VVG, VXF, VXG
Compatible Valve Body Pattern
Three-Way
Housing Material
Aluminum
Installation Orientation
Horizontal
Compatible Valve Action
Normally Closed, Normally Open
Compatible Brand
Siemens
Control Signal
Proportional
Return Action
Non-Spring Return

Description

Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Compatible Brand Siemens, Compatible Series VVF, VVG, VXF, VXG, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Cable, Electrical Lead Length 35 in, Frequency 50/60 Hz, Housing Material Aluminum, Installation Orientation Horizontal, Mounting Style Direct Mount, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.