Zoro Homepage

Valve Actuator, Electro Hydraulic, SR

  • Mfr # SKB62U

  • Zoro # G5543303


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Torque
1,000 in-lb
Cycle Time
120 sec
Standards
UL Listed
Power Consumption
14 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKB62U
Zoro #
G5543303
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
7 in
Electrical Lead Length
35 in
Stroke Length
3/4 in
Overall Height
14 3/4 in
Overall Depth
8 7/8 in

Description

Electric Globe Valve Actuator, Application Commercial, Industrial, Residential, Compatible Brand Siemens, Compatible Series VVF, VVG, VXF, VXG, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Proportional, Cycle Time 120 sec, Electrical Connection Type Cable, Electrical Lead Length 35 in, Frequency 50/60 Hz, Housing Material Aluminum, Installation Orientation Vertical, Mounting Style Direct Mount, NEMA Rating 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.