This item is Discontinued.

Siemens Valve Body 1/2"3W3-84.0Cv, 3-Way, 1/2" Inlet Size 599-02069B

Valve Body 1/2"3W3-84.0Cv, 3-Way, 1/2" Inlet Size (Discontinued)

  • Mfr # 599-02069B
  • Zoro # G7514451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-02069B
Zoro #
G7514451
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Valve Type
3-Way
For Use With
MT Series Valve Bodies
Item
Valve Body 1/2"3W3-84.0Cv
NEMA Rating
NEMA 1
Standards
ANSI Class 250
Max. Inlet Pressure
8 psi

Description

Valve Body 1/2 In.3W3-84.0Cv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.