Valve, w/Pilot Pos 93Cv 3", Pilot, 24VAC, 3-Way, 35 Degrees to 122 Degrees F, 3" Inlet Size

  • Mfr # M3P80FY

  • Zoro # G7527499


product price:  $3,702.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Ignition Type
Pilot
Inlet Size
3"
Outlet Size
3"
Valve Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3P80FY
Zoro #
G7527499
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
3"
Outlet Size
3"

Details

Coil Volts
24VAC
Ignition Type
Pilot
Valve Type
3-Way
Ambient Temp. Range
35 Degrees to 122 Degrees F
Item
Valve,w/Pilot Pos 93Cv 3"
NEMA Rating
NEMA 1
Standards
UL873, cUL, CSA C22.2 No. 24
Max. Inlet Pressure
44 psi

Description

Valve,w/Pilot Pos 93Cv 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.