Variable Frequency Drive, Gray

  • Mfr # RT0005-11N
  • Zoro # G510043327
product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
115V AC
Output Frequency Range
0 to 599 Hz
Control Type
Mobile App
Input Frequency
60/50 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT0005-11N
Zoro #
G510043327
UPC #
-
Country of Origin
China
Input Voltage
115V AC
Output Frequency Range
0 to 599 Hz
Control Type
Mobile App
Input Frequency
60/50 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Control Method
Digital
Item
Variable Frequency Drive
Dynamic Braking
Yes
Input Phase AC
Single
Starting Torque
150 %
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Series
RTU
Enclosure Rating
IP21
Ethernet Port Included
Yes
Number of Inputs
(2) Analog; (7) Digital
Style
Compact
Number of Outputs
(1) Analog; (2) Relay
Maximum Output Power
1/2 hp
Application
Rooftop Fans
Input Type
Analog, Digital
Maximum Output Current
2.5 A
Input Voltage Range
100 V AC to 120 V AC
Output Type
Analog, Relay
Number of Inputs - Analog
2
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
Yes
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Start/Stop Control
Programmable
Output Voltage
115V AC
Color
Gray
Number of Inputs - Digital
7
IP Rating
IP20, IP21
Output Current - Maximum
2.5 A
Input Phase
Single
Output Horsepower
1/2 hp
Number of Outputs - Relay
2
Bypass Design
No Bypass
Output Frequency - Minimum
599 Hz
Wire Color
Gray
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
2 5/8 in
Overall Height
5 in
Overall Depth
4 7/8 in

Description

Variable Frequency Drive, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2.5 A, Output Voltage 115V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews