Shop SIEMENS

Variable Frequency Drive, Gray

  • Mfr # RT0075-43N
  • Zoro # G210043627

product price: 
$
833.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
460V AC
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Dynamic Braking
Yes
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT0075-43N
Zoro #
G210043627
UPC #
-
Country of Origin
China
Input Voltage
460V AC
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Dynamic Braking
Yes
Input Frequency
60/50 Hz
Output Frequency Range
0 to 599 Hz
Starting Torque
150 %
Input Phase AC
Three
Control Method
Digital
Control Type
Mobile App
Item
Variable Frequency Drive
Output Type
Analog, Relay
Input Voltage Range
380 V AC to 480 V AC
Ethernet Port Included
Yes
Application
Rooftop Fans
Number of Outputs
(1) Analog; (2) Relay
Enclosure Rating
IP21
Style
Compact
Maximum Output Power
7 1/2 hp
Series
RTU
Input Type
Analog, Digital
Maximum Output Current
13 A
Number of Inputs
(2) Analog; (7) Digital
Bypass Design
No Bypass
Start/Stop Control
Programmable
Number of Inputs - Analog
2
Output Frequency - Minimum
599 Hz
Color
Gray
Output Voltage
460V AC
Input Phase
Three
Includes Ethernet Port
Yes
Output Horsepower
7 1/2 hp
Number of Inputs - Digital
7
IP Rating
IP20, IP21
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Output Current - Maximum
13 A
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Wire Color
Gray
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
8 1/8 in
Overall Depth
6 in
Overall Width
4 1/4 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 13 A, Output Voltage 460V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.