Zoro Homepage

Voltage transformer Circuit breaker Size S00 1.4 A

  • Mfr # 3RV1611-1AG14

  • Zoro # G215673959


product price: $493.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Overall Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV1611-1AG14
Zoro #
G215673959
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
45 mm

Details

IP Rating
IP20

Description

Voltage transformer Circuit breaker, Size S00 1.4 A, N-release 6 A, 1 CO with transverse auxiliary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.