Shop SIEMENS
See all product information
Create Account
Voltage transformer Circuit breaker Size S00 2.5 A
- Mfr # 3RV1611-1CG14
- Zoro # G415867585
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Amps
2.5 A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Type
Power Circuit Breaker
Circuit Breaker Actuator
Rocker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RV1611-1CG14
- Zoro #
- G415867585
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Amps
- 2.5 A
- Number of Poles
- 3
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Power Circuit Breaker
- Circuit Breaker Actuator
- Rocker
- Max. AIR Rating
- 50kA at 400V AC
- Trip Type
- Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Screw Connection
Dimensions
- Frame Size
- S00
Description
Voltage transformer Circuit breaker, Size S00 2.5 A, N-release 10.5 A 1 CO with transverse auxiliary switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.