Shop SIEMENS
See all product information
Create Account
WN2060U 60 amp Non-Fuse AC Disconnect
- Mfr # WN2060U
- Zoro # G803984917
product price:Â
$
54.55
/ea
Key Features
Size
9.000X12.200X17.900
Application
DISCONNECTING DEDICATED LOADS
Mounting
SURFACE MOUNTING
Interrupt rating
10000 A
Amperage Rating
60 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WN2060U
- Zoro #
- G803984917
- UPC #
- 783643106406
- Country of Origin
- China
Dimensions
- Size
- 9.000X12.200X17.900
Details
- Application
- DISCONNECTING DEDICATED LOADS
- Mounting
- SURFACE MOUNTING
- Interrupt rating
- 10000 A
- Amperage Rating
- 60 A
- Enclosure
- NEMA Type 3R
- Standard
- UL
- Voltage Rating
- 240 V
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.
Features- Non-Fuse AC Disconnect
- Type 3R enclosure
- For outdoor use
- General-duty 120/240 volts
- Amperage: 60 amp
- Country of Origin: Mexico
- Weight: 4.7 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.