Zoro Homepage

XFMR, 1-PH, 0.16KVA, 500V PRI, 24V SEC, IP00

  • Mfr # 4AM3842-5FN00-0EA0

  • Zoro # G615277429


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
24 volt
Phase
1
IP Rating
IP00
Overall Width
98 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM3842-5FN00-0EA0
Zoro #
G615277429
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Width
98 millimetre

Details

Output Voltage
24 volt
Phase
1
IP Rating
IP00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.