Zoro Homepage

XFMR, 1-PH, 0.16KVA, PRI 440V, SEC 230V, IP00

  • Mfr # 4AM38425CT100FA0

  • Zoro # G715263902


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
230V
Phase
1
IP Rating
IP00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM38425CT100FA0
Zoro #
G715263902
UPC #
75455494232
Country of Origin
Czechia

Details

Output Voltage
230V
Phase
1
IP Rating
IP00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.