Zoro Homepage

XFMR, 1-PH, 0.5KVA, PRI 400V, SEC 230V, IP00

  • Mfr # 4AM48425AT100FA0

  • Zoro # G915264136


product price: $1,815.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
230V
Phase
1
IP Rating
IP00
Overall Width
122 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM48425AT100FA0
Zoro #
G915264136
UPC #
75455493903
Country of Origin
Czechia

Dimensions

Overall Width
122 millimetre

Details

Output Voltage
230V
Phase
1
IP Rating
IP00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.