Zoro Homepage

Zone Valve Actuator, 24V, Spring Return

  • Mfr # SFP71U

  • Zoro # G7969394


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
On/Off
Torque
23 in-lb
Cycle Time
10 sec
Type of Actuator
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP71U
Zoro #
G7969394
UPC #
094726780827
Country of Origin
Korea, Republic of

Dimensions

Depth
2 1/4 in
Height
3 1/2 in
Width
4 1/2 in
Electrical Lead Length
10 in
Overall Depth
2 5/16 in
Overall Height
3 3/8 in
Overall Width
4 3/8 in
Stroke Length
1/8 in

Details

Item
Electric Zone Valve Actuator
Voltage
24V AC
Signal Type
On/Off
Torque
23 in-lb
Cycle Time
10 sec
Type of Actuator
Spring Return
Electrical Connections
18 in Wire
For Use With
Zone Valves
Standards
UL Listed
Power Consumption
9.8 VA
Product Type
Electric Zone Valve Actuator
Includes Electrical Leads
Electrical Leads Included
Electrical Connection Type
Cable
Compatible Valve Body Pattern
Three-Way, Two-Way
Compatible Valve Action
Normally Open
Mounting Style
Direct Mount
Frequency
50/60 Hz
Control Signal
On/Off
Compatible Series
599
Operating Temperature - Maximum
122 Degrees F
Application
Baseboard Heaters, Chilled/Hot Water Control, Convectors, Fan Coils, Radiant Appliances, Radiators, Reheat Coils, Terminal Units, VAV Systems
Operating Temperature - Minimum
34 Degrees F
Housing Material
Plastic
Installation Orientation
Vertical
Compatible Close-Off Pressure
44 psi
Return Action
Spring Return
NEMA Rating
1
Number of Auxiliary Switches
0

Description

Electric Zone Valve Actuator, Application Baseboard Heaters, Chilled/Hot Water Control, Convectors, Fan Coils, Radiant Appliances, Radiators, Reheat Coils, Terminal Units, VAV Systems, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure 44 psi, Compatible Series 599, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 10 sec, Electrical Connection Type Cable, Electrical Lead Length 10 in, Frequency 50/60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.