Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254-01119
Zoro #
G7929257
UPC #
094726780223
Country of Origin
United States
Dimensions
Width (In.)
3 1/4 in
Depth (In.)
1 1/2 in
Connection Type/Size (In.)
(F)NPT 1/2
Height (In.)
13 1/8 in
Port Connection Size
1/2 in
Overall Width
3 1/4 in
Overall Depth
1 1/2 in
Overall Length
13 1/8 in
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 60 psi, Application Convectors, Fan Coils, Reheat Coils, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.