Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MAX SERIES, WHITE

  • Mfr # MX-FP-S-02-02

  • Zoro # G0769265


product price: $6.33
/ea
Sold in multiples of 2 for $12.66

Key Features

Number of Gangs
1
Number of Ports
2
Features
Quick Identification ­ Slide-in color-coded icons allow users to instantly identify different types of devices or applications, Multimedia ­ Complete multimedia support, Number of Ports: 2
Product Line
MAX
Package Contents
MAX Faceplate, Designation Labels, Clear Label Covers, Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-FP-S-02-02
Zoro #
G0769265
UPC #
-
Country of Origin
Unknown

Details

Number of Gangs
1
Number of Ports
2
Features
Quick Identification ­ Slide-in color-coded icons allow users to instantly identify different types of devices or applications, Multimedia ­ Complete multimedia support, Number of Ports: 2
Product Line
MAX
Package Contents
MAX Faceplate, Designation Labels, Clear Label Covers, Mounting Screws
Product Type
Faceplate
Certifications & Standards
cULus
Product Name
MAX Faceplate
Product Color
White
Mount Type
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.