18-9400-7 25W 4-Stroke Marine Engine Oil, 55 gal Drum
- Mfr # SR18.9400.7
- Zoro # G824217933
product price:Â
$
2,993.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR18.9400.7
- Zoro #
- G824217933
- UPC #
- -
- Country of Origin
- China
Description
4 cycle oil has been formulated to provide excellent lubrication and corrosion protection. stern drive and inboard engines operate under high load and running stresses. this product is developed for the marine environment and will out perform standard 4-cycle automotive engine oils. excellent detergency, anti-oxidants, antiwear, and corrosion protection. Features Reduced wear to the internal components, protection of internal parts from corrosion, cleaner pistons, and prevention of ring sticking. Excellent low temperature operating properties. Meets quality performance api sj, cf-4, ch-4. Specifications Wattage: 44W. Size: 55 gal. Dimension: 23 x 23 x 34.75 in.. Weight: 470 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.