Zoro Homepage

SNS-244C Fungicide Concentrate

  • Mfr # SNS-244C-1

  • Zoro # G516501074


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNS-244C-1
Zoro #
G516501074
UPC #
736211027672
Country of Origin
United States

Dimensions

Size
1 gal

Details

Form
Liquid

Description

244C fungal control is absorbed systemically by the plant, suppressing the life cycle of the fungal spores nurturing a plants ability to fight & prevent disease. Disease-causing fungi get inside the plant either by making a hole in its skin epidermis, or by growing in through the plants breathing holes stomata. Then they either poison and kill the plant cells before absorbing food from them or simply steal nutrients from the living cells. Some fungi live in the soil and enter roots. They can either block the water-conducting cells or kill them, causing the plant to wilt. In many cases the plant is seriously damaged or may even die.
244C is made up of 100% pure thyme botanical extracts highly water soluble. We process raw certified organic botanicals and herbs in-house, ensuring oils and terpenes have a consistent potency across all of our products. The botanical extracts are all food grade GRAS generally recognized as safe when used as directed materials, that are fully biodegradable, and not toxic to animals. It is exempt from EPA registration under minimum risk pesticide exempted under FIFRA section 25b. It can be used on a wide variety of plants, fruits, and vegetables.
Active Ingredients 1.45%
Thyme Oil.. 1.20%
Clove Oil. 0.20%
Rosemary Oil 0.05%

Restrictions

This item has been restricted from sale in the following states: AL, AZ, CT, DE, IA, ID, IN, KS, LA, MD, MS, MT, NM, SD, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.