Prime Line Belt, OEM Replacement
- Mfr # 7-07895
- Zoro # G424890512
product price:Â
$
99.39
/ea
Key Features
Overall Depth (In.)
3/4 in
Overall Height (In.)
11-1/2 in
Overall Width (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-07895
- Zoro #
- G424890512
- UPC #
- 747730013299
- Country of Origin
- Mexico
- Item
- Belt, OEM Replacement
Dimensions
- Overall Depth (In.)
- 3/4 in
- Overall Height (In.)
- 11-1/2 in
- Overall Width (In.)
- 3 in
Description
Belt, OEM Replacement. Fits: 7-06020, 7-06021, 7-06018 and 7-06019 Torq-A-Verter. Size: 3/4" x 27 3/8". Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.